Figure 067 3/4 in. Nickel 235 psi Flanged Locking Handle Plug Valve

Part #X06755P1WYF  |  Item #7301721  |  Manufacturer Part #3/4"-067-5-5-P1-WY

Call for Pricing EACH

Valve Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
  • The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
  • Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
  • No seizing or sticking
  • There are no body cavities where flow media can accumulate and contaminate future processing

Documents

Specifications

ANSI Specifications: ANSI Class 150

Collection: Figure 067

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Length: 4-63/100 in

Material: Nickel

Maximum Pressure: 235 psi

Pressure Class: 150#

Recommended Valve Application: Water

Valve Operator: Locking Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 3/4 in

Valve Type: Plug Valve