3/4 in. Stainless Steel Sleeve Handle Plug Valve

You last purchased this on
 
Xomox

Figure 067 3/4 in. Stainless Steel Sleeve Handle Plug Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Xomox

Figure 067 3/4 in. Stainless Steel Sleeve Handle Plug Valve

  • Fast #
  • Part #X06766P1WYF
  • Item #4923219
  • Manufacturer Part #06766P1WY-3/4
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
  • Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
  • Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
  • There are no body cavities where flow media can accumulate and contaminate future processing
  • No seizing or sticking
  • Requires Certification

Documents


Specifications

Collection:
Figure 067
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
FM Approved:
No
Handle Type:
Sleeve
Length:
4-63/100 in
Material:
Stainless Steel
NSF Certified:
No
Pressure - Maximum:
150 psi
Pressure Class:
150#
Temperature Range:
-20 to 600 Deg F
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Operator:
Locking Handle
Valve Port Opening:
Full Port
Valve Size:
3/4 in
Valve Type:
Plug Valve