• Cart

DESCRIPTION

  • Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
  • No seizing or sticking
  • Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
  • The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
  • There are no body cavities where flow media can accumulate and contaminate future processing

Xomox Figure 067 Nickel 150 psi Flanged Gear Operator Plug Valve

X06755P1G

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI Class 150
Collection
Figure 067
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
11-1/2 in
Material
Nickel
Maximum Pressure
150 psi
Recommended Valve Application
Water
Valve Operator
Gear Operator
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
8 in
Valve Type
Plug Valve

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS