DESCRIPTION

Xomox 150 psi Ductile Iron Flanged Standard Port Ball Valve with Lever Operator

XLB42A1P628P16H

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
IAPMO Listed
No
Material
Ductile Iron
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Size
2 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY