DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Xomox Full Port Flanged Ball Valve Ductile Lined Iron Lever Operator

XLB12A1P628P16H

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
Material
Ductile Iron
Maximum Pressure
150 psi
Pressure Class
150#
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
1 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY