• Cart

DESCRIPTION

Xomox Lug Butterfly Valve

XLD21G

Valve Size:

SPECIFICATIONS

ADA Compliant
No
Clean Bagged
No
End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
FM Approved
No
IAPMO Listed
No
Material
Ductile Iron
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Lug
Valve Operator
Gear Operator Handle
Valve Seat Material
PFA
Valve Size
6 in
Valve Type
Butterfly Valves

Starting at
Call for Pricing
  • QUANTITY