DESCRIPTION

Xomox 300 psi Stainless Steel PTFE Sleeved Plug Valve with Left Hand Operated Valve

X0397099P1WY

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
Material
Plastic
Maximum Pressure
300 psi
Valve Disc Material
Ductile Iron
Valve Port Opening
Full Port
Valve Size
1 in
Valve Type
Plug Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY