1/2 HP 600 CFM 2.8 Amp 5-Speed4-StageWashableEcoFilterSystem Air Scrubber in Blue

Part #XX3380  |  Item #9055064  |  Manufacturer Part #X-3380

Call for Pricing EACH

Type:

XX3380
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 2.3

Application: Water Restoration Jobs

CFM: 600

Color Finish: Blue

Color Finish Category: Blues

Cord Length: 13 ft

Height: 21-3/5 in

Horsepower: 1/3 hp

Length: 19-3/5 in

Material: Plastic

Material Type: Polyethylene

Product Type: Air Scrubber

RPM: 2400

Type: XX3380

UL Listed: Yes

Volts: 115V

Weight: 30.5

Width: 12-1/3 in