1/3 HP 2000 CFM 3.8 Amps 3-Speed Centrifugal Air Mover with 3-Hour Timer & Washable Filter Kit in Blue

Part #XX430TF  |  Item #9055026  |  Manufacturer Part #X-430TF

Call for Pricing

Type:

XX430TF

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

AMP: 3.8

Application: Water Restoration Jobs

CFM: 2000

Color Finish: Blue

Color Finish Category: Blues

Cord Length: 20 ft

Height: 14-3/5 in

Horsepower: 1/3 hp

Length: 14 in

Material: Plastic

Material Type: Polyethylene

Product Type: Centrifugal Air Mover

RPM: 1600

Type: XX430TF

UL Listed: Yes

Volts: 115V

Weight: 17.2

Width: 14-4/5 in