XTPC-33 Pipe & CABLE LOCATOR W/SOFT
XTpc33 XTPC-33 Pipe & CABLE LOCATOR W/SOFT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Passive detection of 50Hz or 60Hz
- Digital readout display of signal strength, mode, directional arrows, battery status, volume and depth
- Single frequency (33kHz) pipe and cable locator
- Operates in conductive, inductive and coupling clamp modes
- Auto transmitter power off
- Ergonomic and lightweight
- Flat panel controls mean no knobs and one wipe cleaning
- LCD displays left, right and “on-target” indications (null)
Specifications
- Battery Size:
- 9V
- Battery Type:
- Alkaline
- Collection:
- XTpc33
- Power Source:
- Battery
- Type:
- SXTPC33SC
- Watts:
- 1.8 W