XXL Size Leather Glove in Brown
XXL Size Leather Glove in Brown
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Brown
- Glove Size:
- XXL
- Glove Type:
- Carpentry, Farming, Landscaping
- Length:
- 10 in
- Material:
- Leather, Plastic, Cotton
- Material Type:
- Polymer
- Product Type:
- Gloves
- Reusable:
- Yes
- Thickness:
- 0.043 in