DESCRIPTION

  • Pedestal sold separately

Xylem 16-3/4 in. Vitreous China Round Vessel

XCSR169RD

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
17 in x 17 in x 5 1/2 in
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
No Hole
Installation Type
Vessel Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
17 in x 5 1/2 in
Shape
Round

Starting at
Call for Pricing
  • QUANTITY