DESCRIPTION

Xylem 18 in. Undermont Oval Sink

XCUM177

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
18 in x 15 in
Color Finish
White
Color Finish Category
Whites
Faucet Installation
No Hole
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
18 in X 15 in
Shape
Oval

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY