DESCRIPTION

  • Brass tailpiece
  • For lavatory installations without an overflow

Xylem 2-1/2 x 9-1/4 in. Grid Strainer

XGS100

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-3/8 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY