DESCRIPTION

  • Eco-renewable veneer is the starting point for this versatile and fresh design
  • Highlighted with natural bamboo accents

Xylem Bambu™ 26 in. Mirror in Dark Bamboo

XMBAMBU26DB

Height:

SPECIFICATIONS

Collection
Bambu™
Color Finish
Dark Bamboo
Depth
2 in
Height
36 in
Installation Type
Wall Mount
Material
Solid Poplar
Type
Rectangle Mirrors
Width
26 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY