DESCRIPTION

  • Eco-renewable veneer is the starting point for this versatile and fresh design
  • Highlighted with natural bamboo accents
  • Two large storage drawers

Xylem Bambu™ 36 in. Vanity

XVBAMBU36DB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Bambu™
Color Finish
Dark Bamboo
Depth
21-1/2 in
Height
24 in
Installation Type
Wall Mount
Material
Solid Poplar with Bamboo Veneer
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY