36 in. Vanity in Dark Bamboo
Bambu™ 36 in. Vanity in Dark Bamboo
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Highlighted with natural bamboo accents
- Two large storage drawers
- Eco-renewable veneer is the starting point for this versatile and fresh design
Specifications
- ADA Compliant:
- No
- Collection:
- Bambu™
- Color Finish Name:
- Dark Bamboo
- Depth:
- 21-1/2 in
- Height:
- 24 in
- Installation Type:
- Wall Mount
- Material:
- Solid Poplar with Bamboo Veneer
- Width:
- 36 in