Deck Mount Bathroom Sink in Clear
Deck Mount Bathroom Sink in Clear
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pedestal sold separately
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Round
- Sink Installation Type:
- Deck Mount
- Sink Material:
- Glass
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18-1/2 in x 18-1/2 in
- Vessel Only:
- Yes