Model 711 Portable TSS Meter Kit

You last purchased this on
 
Xylem

Model 711 Portable TSS Meter Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Xylem

Model 711 Portable TSS Meter Kit

  • Fast #
  • Part #R2459761
  • Item #4935312
  • Manufacturer Part #2459761
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Doubles as a sludge blanket detector
  • Royce model 711 portable suspended solids/interface level analyzer is a rugged, waterproof instrument designed for the rigors of remote sampling
  • Measure suspended solids
  • One year warranty
  • Monthly calibration is usually more than sufficient for proper operation in either mode of operation if cleaned after use
  • The model 711 analyzer utilizes the model 71 medium range sensor and 25' cable marked in 1' increments
  • The model 711 can be user calibrated and stores the calibration values for suspended solids and interface level in two separate nonvolatile memory locations allowing the user to switch between operational modes without having to recalibrate
  • Use to measure suspended solids in aeration basins or sludge blanket level in clarifiers or settling tanks
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
CE Approved:
No
Cable Length (ft):
25 ft
EPA Compliant:
No
NSF Certified:
No
Product Type:
Meter Kit
UL Listed:
No