Xylem
Reflex Vessel Sink Metallic in Brown
Part #RRVE165MBV | Item #4007683 | Manufacturer Part #RVE165MBV
Product Details
- Pedestal sold separately
Specifications
ADA Compliant: No
Color Finish: Brown
Color Finish Category: Browns
Drain Location: Center
Drain Opening: 1-1/4 in
Material: Glass
Number Of Bowls: 1
Number of Holes: No Hole
Overall Sink Size: 16 1/2 in x 16 1/2 in x 6 in
Pedestal Only - FEI: No
Shape: Round
Sink Installation Type: Undermount
Sink Size Range: Less than 20 in
Vessel Only - FEI: Yes