Single Channel TSS Analyzer with Connector for Royce Model 72A, 72P and 73P TSS Sensors
Single Channel TSS Analyzer with Connector for Royce Model 72A, 72P and 73P TSS Sensors
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Most used TSS analyzer in the industry
- Designed for mixed liquor suspended solids or MLSS
- Single channel suspended solids control
- Backlit display features menu driven text help screens
- Sensor uses phased array color compensation to correlate light absorption with suspended solid
Specifications
- Brand Model Compatibility:
- Royce Model 72A, 72P and 73P TSS Sensors
- CE Approved:
- No
- EPA Compliant:
- No
- NEMA:
- NEMA 4X
- NSF Certified:
- No
- Product Type:
- Single Channel TSS Analyzer with Connector
- UL Listed:
- No
- Volts:
- 115/230V