DESCRIPTION

Xylem Single Hole Vitreous China Lavatory Sink

XCSR213RC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
1 Hole
Installation Type
Vessel Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
21 1/4 in x 17 3/4 in x 6 1/4 in
Shape
Rectangular

Starting at
Call for Pricing
  • QUANTITY