Xync Brands
Above-Counter Vessel Sink in Black
Part #RGRVE158RBKR | Item #4060835 | Manufacturer Part #GRVE158RBKR
How to get it:
Product Details
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Color Finish: Black
Color Finish Category: Blacks
Drain Location: Center
GSA Approved: No
IAPMO Listed: No
Material: Granite
Number Of Bowls: 1
Number of Holes: No Hole
Overall Sink Size: 20-1/10 in x 15-7/10 in x 5-1/2 in
Pedestal Only - FEI: No
Shape: Rectangular
Sink Installation Type: Above Counter
Sink Size Range: 20 in - 25 in
Vessel Only - FEI: Yes