No-Hole Vessel Bathroom Lavatory Sink in Black
No-Hole Vessel Bathroom Lavatory Sink in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Location:
- Center
- Drain Opening:
- 1-4/5 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Tempered Glass
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Round
- Sink Bowl Size:
- 16 in x 16 in x 4-1/2 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17 in x 17 in x 5-1/10 in
- Vessel Only:
- Yes