3-1/16 x 3-1/2 in. Heavy Duty Flat Latchbolt Lock in Sprayed Brass

Part #Y112F  |  Item #4869516  |  Manufacturer Part #112F

$102.00 EACH

Color/Finish: Sprayed Brass

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Throw: 1-1/8"
  • Rim cylinder and 2 keys included
  • 1 1/4 in to 2 1/4 in

Specifications

ADA Compliant: No

Color Finish: Sprayed Brass

Color Finish Category: Brass Tones

Door Hardware Type: Latch

Handle Type: Lever

Height: 3-1/16 in

Material: Zinc Alloy

Type: Flat

Width: 3-1/2 in