Stainless Steel Storeroom Lever Lockset with 2-3/4 in. Backset in Satin Chrome
Augusta Stainless Steel Storeroom Lever Lockset with 2-3/4 in. Backset in Satin Chrome
Frequently Purchased Together
Product Details
- Augusta Lever design
- Accepts SFIC Cylinder (Not Included)
- Backset 2 3/4"
- For Door Thickness- 1 3/8 in to 1 3/4 in
- 1/2" Throw Latchbolt
- Storeroom Function
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.115, ANSI A156.2
- CSA Certified:
- Yes
- Collection:
- Augusta
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Diameter:
- 3-3/8 in
- Handle Type:
- Lever
- Material:
- Stainless Steel
- Security Grade:
- 2
- Thickness:
- 1.75 in
- UL Listed:
- Yes