1/2 in. 750F 450 psig Steam Trap
Series 721 1/2 in. 750F 450 psig Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy to check cyclic operation
- Fail open design
- Repairable
- Freeze proof
- Hardened stainless steel valve body and seat
- Single moving part
- Energy efficient subcooled discharge
- Self-draining (vertical mount)
- Unaffected by water hammer
- With stand super heat
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- Collection:
- Series 721
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Alloy Steel, Carbon Steel, Stainless Steel
- Maximum Temperature:
- 750
- Pressure - Maximum:
- 450 psig
- Pressure Class:
- 300#
- Valve Body Material:
- Alloy Steel
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in