1/2 in. 400F 300 psig Steam Trap

You last purchased this on
 
Yarway

Series 761 1/2 in. 400F 300 psig Steam Trap

This product requires certification to purchase.
You last purchased this on
 
Yarway

Series 761 1/2 in. 400F 300 psig Steam Trap

  • Fast #
  • Part #Y7615D
  • Item #498906
  • Manufacturer Part #108502-09
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Series 761
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Maximum Temperature:
400
Pressure - Maximum:
300 psig
Valve Body Material:
Alloy Steel
Valve Seat Material:
Stainless Steel
Valve Size:
1/2 in