CH20 1/4 in., 5/16 in. & 1/2 in. Acme Hose Gasket - 10-Pack
CH20 1/4 in., 5/16 in. & 1/2 in. Acme Hose Gasket - 10-Pack
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 1/4" Hose, 5/16" Hose, 1/2" Acme Hose
Specifications
- Application:
- HVAC
- CE Approved:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1/4 in
- Faucet Connection Size:
- 1/2 in
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Gasket
- Height:
- 1/4 in
- Length:
- 8-1/2 in
- Material:
- Rubber
- Origin:
- Domestic
- Package Quantity:
- Pack of 10
- UL Listed:
- Yes
- Weight:
- 1/50 lb
- Width:
- 4 in