1/4 in. Liquid Charging Adapter

Part #R41123  |  Item #2148813  |  Manufacturer Part #41123

$14.39 EACH

Inside Diameter:

1/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • For use when charging refrigerant blends into refrigeration and HVAC systems
  • Reduces liquid flow to protect compressor

Specifications

Application: HVAC

CE Approved: Yes

Color Finish: Blue

Color Finish Category: Blues

Height: 1 in

Inside Diameter: 1/4 in

Length: 8-1/4 in

Material: Steel

Origin: Domestic

Weight: 1/25

Width: 4 in