1/4 in. Repair Gasket
1/4 in. Repair Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/4" Hose, 5/16" Hose, 1/2" Acme Hose
Specifications
- Application:
- HVAC
- CE Approved:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 1/4 in
- Length:
- 8-1/2 in
- Material:
- Rubber
- Origin:
- Domestic
- UL Listed:
- Yes
- Weight:
- 1/50 lb
- Width:
- 4 in