1/4 in. SealRight™ Str. x 1/4 in. Male Flare Quick Coupler
1/4 in. SealRight™ Str. x 1/4 in. Male Flare Quick Coupler
Frequently Purchased Together
Product Details
- For use in CFC, HCFC, HFC refrigerants and oils
- Traps refrigerant in hose when disconnected to meet non-venting regs and prevent finger burns
Specifications
- Application:
- HVAC
- CE Approved:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- End Connection 1:
- Male Flare
- End Connection 2:
- Male Flare
- End Connections:
- Male Flare
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight, Coupling
- Height:
- 3/4 in
- Length:
- 8-1/2 in
- Material:
- Copper
- Origin:
- Domestic
- Weight:
- 0.17 lb
- Width:
- 4 in