2-1/2" Class B °F Red Pressure Gauge - R12/R22/R502

You last purchased this on
 
YELLOW JACKET®

2-1/2" Class B °F Red Pressure Gauge - R12/R22/R502

This product requires certification to purchase.
Brand image
You last purchased this on
 
YELLOW JACKET®

2-1/2" Class B °F Red Pressure Gauge - R12/R22/R502

  • Fast #
  • Part #R49001
  • Item #171503
  • Manufacturer Part #49001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Not for use with nitrogen
  • 3-2-3 (Class B)
  • Features surge protector for reduced needle pulsation, steel case, high-visibility dial and 1/8" male NPT connection
  • Requires Certification

Specifications

Application:
HVACR
CE Approved:
Yes
Color Finish Name:
Red
Diameter:
2-1/2 in
End Connection 1:
MNPT
End Connections:
MNPT
FM Approved:
No
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Height:
1-3/4 in
Length:
6-1/4 in
Material:
Plastic, Stainless Steel
NSF Certified:
No
Origin:
Domestic
Pressure - High:
500
Pressure - Low:
0
Smart Home Enabled:
No
UL Listed:
No
Weight:
0.05 lb
Width:
4 in