2-1/2" Class B °F Blue Compound Gauge - R12/R22/R502
2-1/2" Class B °F Blue Compound Gauge - R12/R22/R502
Frequently Purchased Together
Product Details
- Not for use with nitrogen
- 3-2-3 (Class B)
- Features surge protector for reduced needle pulsation, steel case, high-visibility dial and 1/8" male NPT connection
Specifications
- Application:
- HVACR
- CE Approved:
- Yes
- Color Finish Name:
- Blue
- Diameter:
- 2-1/2 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Height:
- 1-3/4 in
- Length:
- 6-1/4 in
- Material:
- Plastic, Stainless Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 500
- Pressure - Low:
- 0
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 0.39 lb
- Width:
- 4 in