3/16 in. HEX Key Adaptor

Part #R60609  |  Item #1138157  |  Manufacturer Part #60609

$16.79 EACH

Inside Diameter:

3/16 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Hex adapter for accessing liquid and suction based valves on residential and commercial units up to 7
  • Five tons

Specifications

Application: HVAC

CE Approved: Yes

Color Finish: Black

Color Finish Category: Blacks

Height: 1/4 in

Inside Diameter: 3/16 in

Inside Diameter 2: 5/16 in

Length: 8-1/2 in

Material: Steel

Origin: Domestic

Weight: 1/20

Width: 4 in