4 in. Valve Manifold
Brute II® 4 in. Valve Manifold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features double O-ring piston for reliability and long service life, exclusive 100-mesh filter in-line on flare fittings to keep out particulate material and extend life of seat, contoured easy-grip handles for positive control, heavy duty hook won't pull
- 1% (class 1)
- Aluminum alloy body is forged for strength and reliability with 3/8" bores
- Exclusive 100-mesh filter in-line on all flare fittings helps keep out particulate material and extend the life of the seat
- Front access for easy field recalibration
- Double "O" ring piston for reliability and long service life
- Available in 1/4" hi-/lo-sides with 3/8" vacuum port for regular jobs, or 3/8" hi-/lo-sides with 1/2" vacuum port for larger systems
- Fourth hose enables connection to hi-/lo-sides, refrigerant tank and recovery unit or vacuum pump for diagnostics, evacuation and charging without switching hoses
- Sight glass to easily view refrigerant movement and condition during charging and recovery
- Contoured easy-grip handles for positive control; color-coded for ready identification
Specifications
- Application:
- HVAC
- CE Approved:
- Yes
- Collection:
- Brute II®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Blue
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 1/4 in
- Handle Material:
- Plastic
- Height:
- 4-1/2 in
- Length:
- 10-3/4 in
- Material:
- Brass, Aluminum, Plastic, Steel
- Origin:
- Domestic
- Tool Type:
- Manifold
- UL Listed:
- No
- Weight:
- 3.93 lb
- Width:
- 10-1/2 in