4-Piece Swaging Punch Set 1/4 in. - 5/8 in.
4-Piece Swaging Punch Set 1/4 in. - 5/8 in.
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- HVAC
- CE Approved:
- Yes
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Height:
- 1 in
- Length:
- 6-1/4 in
- Material:
- Steel
- Number of Pieces:
- 4 Piece
- Number of Tools Included:
- 4
- Origin:
- Domestic
- Pipe Capacity:
- 1/4 in - 5/8 in
- Tool Type:
- Swage Tool
- Weight:
- 1-1/100 lb
- Width:
- 3 in