R12/R22/R502 Refrigerant Manifold with 2-1/2 in. Gauges and 60" PLUS II™ Hose Set with Standard Fittings
Series 41 R12/R22/R502 Refrigerant Manifold with 2-1/2 in. Gauges and 60" PLUS II™ Hose Set with Standard Fittings
Frequently Purchased Together
Product Details
- Includes 60" red/yellow/blue hose set
- 3-2-3 (class B)
- Features full port design, solid brass body, full-size metal handles, 45° hose anchors, steel-cased flutter-less gauges and double O-ringed piston
- Limited lifetime warranty on manifold bar and valves - not gauges. See warranty information for details
- Made in the USA
- Easy-to-read 2-1/2" (63.5 mm) steel case gauges with 3-2-3% accuracy
- Flutterless™ technology means surge protector and silicone dampened movement helps minimize needle pulsation for easier, more accurate readings
Documents
Specifications
- Application:
- HVAC
- Brand Model Compatibility:
- R-12, R-22, R-502
- CE Approved:
- Yes
- Collection:
- Series 41
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Blue, Bronze, Silver, Yellow
- Handle Material:
- Stainless Steel
- Height:
- 3-3/4 in
- Length:
- 12 in
- Material:
- Aluminum, Steel, Brass, Rubber
- Origin:
- Domestic
- Tool Type:
- Manifold
- Weight:
- 3-69/100 lb
- Width:
- 10-3/4 in