Hand Bender Kit for 1/4 - 7/8 in. Tubing
This product has been replaced by
Manufacturer Part #63325
Hand Bender Kit for 1/4 - 7/8 in. Tubing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- 1/4 in - 7/8 in Tubing
- CE Approved:
- Yes
- Color Finish Name:
- Silver, Black
- Height:
- 12-1/2 in
- Length:
- 3-1/4 in
- Origin:
- Global
- Tool Type:
- Tube Bender
- Weight:
- 9-17/20 lb
- Width:
- 16-1/4 in