Reversible Ratchet Hex Wrench 1/4 in. x 5/16 in.

You last purchased this on
 
YELLOW JACKET®

Knuckle-Saver™ Reversible Ratchet Hex Wrench 1/4 in. x 5/16 in.

This product requires certification to purchase.
Brand image
You last purchased this on
 
YELLOW JACKET®

Knuckle-Saver™ Reversible Ratchet Hex Wrench 1/4 in. x 5/16 in.

  • Fast #
  • Part #R60633
  • Item #428610
  • Manufacturer Part #60633
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Features accurately sized, broached ends for correct fit, heat-treated critical wear parts, finger control reversing and chrome plating
  • Heat-treated critical wear parts for long life
  • Saves knuckles in tight places
  • Made in the USA
  • Chrome plated for durability
  • Finger control reversing
  • Requires Certification

Specifications

Application:
HVAC
CE Approved:
Yes
Collection:
Knuckle-Saver™
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Drive Size:
1/4 in
Drive Type:
Hex
Height:
3/4 in
Length:
7 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Origin:
Domestic
Tool Type:
Hex Wrench
Weight:
7/50 lb
Width:
3-1/4 in