60 in. Hose Set R/Y/B with Standard 1/4 in. Flare Fittings
Plus II™ 60 in. Hose Set R/Y/B with Standard 1/4 in. Flare Fittings
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Features nylon permeation barrier, moisture barrier to prevent contamination and HAV fittings
- UL approval
- For use with CFC, HCFC and HFC refrigerants
Specifications
- Application:
- Refrigerant
- CE Approved:
- No
- Collection:
- Plus II™
- Color Finish Name:
- Blue, Red, Yellow
- ETL Listed:
- No
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 60 in
- Material:
- Plastic, Rubber
- Material Type:
- Nylon
- NSF Certified:
- No
- Origin:
- Domestic
- Package Quantity:
- Pack of 3
- Pressure - High:
- 800
- Pressure - Maximum:
- 4000 psi
- Smart Home Enabled:
- No
- Temperature Range:
- -20 to 180 Deg F (-28.8 to 82.2 Deg C)
- Tool Type:
- Hose
- UL Listed:
- UL SA9737
- Weight:
- 1.54 lb