R22/407C/410A Heat Pump Manifold with 3-1/8 in. Gauges and 60 in. Black PLUS II™ 1/4 in. Hose Set

You last purchased this on
 
YELLOW JACKET®

R22/407C/410A Heat Pump Manifold with 3-1/8 in. Gauges and 60 in. Black PLUS II™ 1/4 in. Hose Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
YELLOW JACKET®

R22/407C/410A Heat Pump Manifold with 3-1/8 in. Gauges and 60 in. Black PLUS II™ 1/4 in. Hose Set

  • Fast #
  • Part #R42044
  • Item #4146315
  • Manufacturer Part #42044
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black, Red, Blue, Bronze, Silver Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1% (Class 1)
  • Requires Certification

Specifications

Application:
HVAC
CE Approved:
Yes
Color Finish Category:
Blacks
Color Finish Name:
Black, Red, Blue, Bronze, Silver
Handle Material:
Stainless Steel
Height:
3-3/4 in
Length:
12 in
Material:
Brass, Steel, Aluminum, Plastic, Rubber
Origin:
Domestic
Type:
RIT42040
Weight:
4-3/50 lb
Width:
10-3/4 in