6 cfm Vacuum Pump

You last purchased this on
 
YELLOW JACKET®

SuperEvac™ 6 cfm Vacuum Pump

This product requires certification to purchase.
You last purchased this on
 
YELLOW JACKET®

SuperEvac™ 6 cfm Vacuum Pump

  • Fast #
  • Part #MRRIT93560
  • Item #2148807
  • Manufacturer Part #93560
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
HVAC
CE Approved:
Yes
CFM:
6 ft3/min
Collection:
SuperEvac™
Color Finish Name:
Silver, Black
Diameter:
6 in
ETL Listed:
No
Height:
11-1/2 in
Horsepower:
1/2 hp
Length:
15-1/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Power Source:
Electric
Pump Stage:
2
RPM:
1725
Size:
34 oz
Smart Home Enabled:
No
Temperature Range:
-22 to 176 Deg F
Tool Type:
Vacuum Pump
UL Listed:
Yes
Volts:
115V
Weight:
32 lb
Width:
6 in