Cutter Wheel & Pin for 60101, 60102 and 60103 Tube Cutters
Cutter Wheel & Pin for 60101, 60102 and 60103 Tube Cutters
Frequently Purchased Together
Product Details
Specifications
- Application:
- Aluminum, Brass, Copper
- Brand Model Compatibility:
- 60101, 60102, 60103
- CE Approved:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey
- Height:
- 1/4 in
- Length:
- 8-1/4 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Cutter Wheel, Pin
- Weight:
- 1/50 lb
- Width:
- 4 in