Yeti Coolers

50 qt Cooler Roadie in White

Part #YYT50W  |  Manufacturer Part #YT50W

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Capacity: 32 gal

Color Finish: White

Height: 18-1/8 in

Length: 24 in

Material: Plastic

Size: 50 qt

Type: YYT50W

Width: 17-19/50 in