• Cart

DESCRIPTION

Yeti Coolers Tank® 45 9.4 gal Ice Bucket

YYTK45

Color Finish

 

SPECIFICATIONS

Capacity
9.4 gal
Collection
Tank® 45
Color Finish
Tan
Height
16-5/8 in
Length
21-1/8 in
Material
Plastic, Rotomolded
Material Type
Polyurethane Foam
Weight
13
Width
21-1/8 in

Starting at
Call for Pricing
  • QUANTITY