Yeti Coolers

Cooler in Tan

Part #YYT50T  |  Manufacturer Part #YT50T

Color/Finish: Tan

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Capacity: 32 gal

Color Finish: Tan

Height: 18-1/8 in

Length: 24 in

Material: Plastic

Size: 50 qt

Width: 17-19/50 in