• Cart

DESCRIPTION

Yeti Coolers Ice Cooler

YYR20

Color Finish

 

SPECIFICATIONS

Capacity
5.2 gal
Color Finish
White
Height
14-3/8 in
Length
20 in
Material
Plastic, Stainless Steel
Size
20 qt
Width
13-3/8 in

Starting at
Call for Pricing
  • QUANTITY