Yeti Coolers

Rambler™ 30 oz. Tumbler in White

Part #YYRAM30WH  |  Manufacturer Part #YRAM30WH

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Capacity: 30 oz

Collection: Rambler™

Color Finish: White

Color Finish Category: Whites

Height: 7-7/8 in

Material: Stainless Steel

Material Type: 18-8 SS

Type: Tumbler

Width: 4 in