DESCRIPTION

  • All coils are treated with a MicroBlue Hydrophilic coating to enhance the removal of condensate during the refrigeration cycle and reduce the possibility of water blow off
  • All evaporator coil cabinets are thermally insulated with foil faced insulation to prevent sweating
  • All evaporator coils are factory leak tested, dehydrated, sealed and shipped with a holding charge
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

York International 1.5T Full Cased Coil with 14.5 Bottom Pan

FC18A3XN1

Tonnage:

SPECIFICATIONS

Coil Type
Cased
Configuration
Downflow, Upflow
Liquid Line OD
3/8 in
Suction Line OD
3/4 in
Tonnage
1.5 Tons
Width
14-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY